Elongated Toilet Bowl in Ebony
Drake® Elongated Toilet Bowl in Ebony
Package Quantity Info:
Each: 1 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Elongated front toilet bowl
- Designed for use with the following Drake tanks: Eco Drake ST743E 1.28gpf, Eco Drake Transitional ST744E 1.28gpf, or Drake ST743S 1.6gpf
- ADA Compliant rim height
- 12" rough-in
- Glazed trapway
- Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat
- 12 inch Rough-in
- Included parts: Toilet Bowl only
- Purchased separately: Compatible tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2, ASME A112.19.14
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony
- Depth:
- 14 in
- EPA Compliant:
- Yes
- GSA Approved:
- No
- Height:
- 16-1/8 in
- IAPMO Listed:
- Yes
- Length:
- 28-3/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 27-3/8 in
- Toilet Bowl Width:
- 14-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8 in
- Width:
- 14 in