This product requires certification to purchase.

1 in. Plastic Flange Shield

Drake Specialities

1 in. Plastic Flange Shield

  • Fast #
  • Part #DF11VY
  • Item #3967565
  • Manufacturer Part #F11V-Y
5 out of 5 Customer Rating
Brand image
Drake Specialities

1 in. Plastic Flange Shield

  • Fast #
  • Part #DF11VY
  • Item #3967565
  • Manufacturer Part #F11V-Y
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Yellow
Fits Pipe Size:
1 in
Material:
Plastic
Material Type:
Vinyl
Pressure Class:
150#
Product Type:
Flange Shield