31 in. Frameless Pivot Shower Door with Clear Tempered Glass in Polished Chrome
Allure 31 in. Frameless Pivot Shower Door with Clear Tempered Glass in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The DreamLine Allure offers a contemporary style pivot shower door with versatile size options and a frameless glass design to deliver the look and feel of custom glass at a fraction of the cost. Add a modern minimalist touch at tremendous value to any shower space with the Allure shower door.
- Model Size: 30 - 31 in W x 73 in H; Walk-in Opening: 18-3/4 - 24-3/4 in
- Configuration: Stationary Panel with Shower Door; Hardware Finish: Chrome
- Frameless glass design; Premium 3/8 in (10 mm) thick certified clear tempered glass
- Width adjustment of up to 7 in within pivot design and wall profile
- Wall profiles provide up to 3/8 in adjustment per side for out-of-plumb (uneven walls)
- Solid brass adjustable pivot hardware; Reversible for right or left door opening to fit your specific layout
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Professional installation recommended; Limited Lifetime Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8
- Glass Type:
- Clear
- Handle Type:
- Knob
- Height:
- 73
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 31 in+
- Type:
- Shower Door
- UPC:
- 815324015346
- Width:
- 31