48 in. Frameless Hinged Tub and Shower Door with Clear Tempered Glass in Brushed Nickel
Aqua 48 in. Frameless Hinged Tub and Shower Door with Clear Tempered Glass in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The DreamLine Aqua is frameless shower or tub screen with European appeal and modern architectural design. With a stunning curved silhouette that creates an open, inviting feel, the Aqua will transform your bathroom with elegant style to match its functionality. Choose the DreamLine Aqua model for the ultimate solution for your shower project.
- Model Size: 48 in W x 58 in H; Walk-In Opening: 36 in (in a 60 in opening space)
- Configuration: Stationary Panel with Swing Door; Quality 1/4 in (6 mm) thick certified clear tempered glass
- Great choice for smaller bathrooms, where a sliding door will not work; Reversible for right or left wall installation to fit your specific layout
- Anodized aluminum wall profile allows up to 3/8 in adjustment for out-of-plumb (uneven walls); Convenient towel bar handle
- Stationary panel requires a Support Arm for additional stability; Hardware Finish: Brushed Nickel
- Frameless curved glass design with a European style; Suitable for installation on any straight (not curved) bathtub
- Product Warranty: Limited Lifetime Manufacturer Warranty; Professional installation recommended
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Aqua
- Color Finish Name:
- Brushed Nickel
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 1/4 in
- Glass Type:
- Clear
- Height:
- 58 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Tempered Glass, Aluminum
- NSF Certified:
- No
- Product Type:
- Shower Door
- UL Listed:
- No
- UPC:
- 815324013991
- Width:
- 48 in