This product requires certification to purchase.

33-1/2 in. Frameless Bifold Shower Door with Clear Tempered Glass in Polished Chrome

DreamLine

Aqua Fold 33-1/2 in. Frameless Bifold Shower Door with Clear Tempered Glass in Polished Chrome

  • Fast #
  • Part #DSHDR363472001
  • Item #7197926
  • Manufacturer Part #SHDR-3634720-01
5 out of 5 Customer Rating
Brand image
DreamLine

Aqua Fold 33-1/2 in. Frameless Bifold Shower Door with Clear Tempered Glass in Polished Chrome

  • Fast #
  • Part #DSHDR363472001
  • Item #7197926
  • Manufacturer Part #SHDR-3634720-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The DreamLine Aqua Fold is a Bi-Fold shower or tub screen with a modern design and a European flair. The Aqua Fold features a trackless style and a continuous self-centering pivot to add style and create an open, inviting shower space. The DreamLine Aqua Fold model will transform your bathroom with charm and style to match its functionality.
  • Model Size: 33-1/2 in W x 72 in H; Walk-in Opening: 45 in (in a 48 in opening); 57 in (in a 60 in opening); Hardware Finish: Chrome
  • Bi-Fold Shower Screen allows for a wide entry, while using minimal space; Continuous self-centering pivot rotates into and out of the shower
  • Great choice for smaller bathrooms, where a swing or sliding door will not work; Frameless curved glass design with a European style
  • Quality 1/4 in (6mm) thick certified clear tempered glass; Anodized aluminum wall profile allows up to 3/8 in adjustment for out-of-plumb
  • Pictured SlimLine shower base is not included; Professional installation recommended
  • Limited Lifetime Warranty
  • Optional SlimLine™ matching shower base available (base sold separately)
  • Professional installation recommended
  • Product Warranty: Limited lifetime manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Aqua Fold
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
1/4 in
Glass Type:
Clear
Handle Type:
Knob
Height:
72 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
NSF Certified:
No
Product Type:
Shower Door
Shower Door Height Range:
71-75 in
Shower Door Type:
Bifold
Shower Door Width Range:
31 in+
UPC:
849388022750
Width:
33-1/2 in