This product requires certification to purchase.

76-3/4 x 32 in. Frameless Bifold Shower Door with Base Kit in Chrome with White

DreamLine

Aqua Fold 76-3/4 x 32 in. Frameless Bifold Shower Door with Base Kit in Chrome with White

  • Fast #
  • Part #DDL652701
  • Item #7518061
  • Manufacturer Part #DL-6527-01
4.5 out of 5 Customer Rating
Brand image
DreamLine

Aqua Fold 76-3/4 x 32 in. Frameless Bifold Shower Door with Base Kit in Chrome with White

  • Fast #
  • Part #DDL652701
  • Item #7518061
  • Manufacturer Part #DL-6527-01
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome, White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This DreamLine Kit combines the Aqua Fold Shower Door, SlimLine Shower base, and Q-Wall backwall to completely transform a shower space. The Aqua Fold features a trackless style and a continuous self-centering pivot to add style and create an open, inviting shower space. The DreamLine Aqua Fold Kit will transform your bathroom with charm and style to match its functionality.
  • Kit Includes: Aqua Fold Shower Door, SlimLine Shower Base, Backwall; Kit Size: 32 in D x 32 in W x 76-3/4 in H; Walk-in: 26 in
  • Aqua Fold Bi-Fold Shower Screen allows for a wide entry; Great choice for smaller bathrooms; Quality 1/4 in (6mm) certified tempered glass
  • Anodized aluminum wall profile allows up to 3/8 in adjustment for out-of-plumb; Continuous self-centering pivot rotates into and out of the shower
  • Hardware Finish: Chrome; Reversible for a right or left wall installation
  • SlimLine Shower Base; Color: White; Drain Location: Center; Slip-resistant textured floor; Scratch and stain resistant; Reinforced with fiberglass
  • Integrated tile flange for water leak prevention; Drain opening fits any standard 2 in compression drain (not included); cUPCcertified
  • Plumbing codes vary by state (DreamLinenotresponsible for compliance); Direct to stud installation
  • Q-Wall Backwall: Color: White; 2 glass shelves; Acrylic/ABS Trim-to-size sidewall panels; Install against a solid surface(not directly to studs)
  • Limited Lifetime Warranty on Shower Door/Screen and SlimLine Shower Base, Limited One (1) Year Warranty on Q-Wall Backwalls
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Aqua Fold
Color Finish Category:
Chromes
Color Finish Name:
Chrome, White
Depth:
32 in
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
1/4 in
Handle Type:
Knob
Height:
76-3/4 in
IAPMO Listed:
No
Installation Type:
Direct to Stud
NSF Certified:
No
Product Type:
Shower Door, Base Kit
Shower Door Height Range:
76 in+
Shower Door Type:
Bifold
Shower Door Width Range:
31 in+
UPC:
849388052832
Width:
32 in