45 in. Frameless Hinged Shower Door with Clear Tempered Glass in Brushed Nickel
Aqua Ultra 45 in. Frameless Hinged Shower Door with Clear Tempered Glass in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The DreamLine Aqua Ultra is frameless shower or tub screen with European appeal and modern architectural design. With a stunning curved silhouette that creates an open, inviting feel, the Aqua Ultra will transform your bathroom with elegant style to match its functionality. Choose the DreamLine Aqua Ultra model for the ultimate solution for your shower project.
- Model Size: 45 in W x 72 in H; Walk-in Opening: 27 in (in a 48 in opening), 39 in (in a 60 in opening); Hardware Finish: Brushed Nickel
- Configuration consists of Stationary Panel and Swing Door; Great choice for smaller bathrooms, where a sliding door will not work
- Quality 5/16 in (8 mm) thick certified clear tempered glass; Frameless curved design with a European style
- Anodized aluminum U-channel allows up to 1/4 in adjustment for out-of-plumb; Stationary panel requires a Support Arm for additional stability
- Reversible for a right or left wall installation to fit your specific layout; Convenient towel bar handle
- Shower Screen can be matched with any SlimLine shower base 48 in W or larger (sold separately)
- Pictured SlimLine shower base is not included
- Limited Lifetime Manufacturer Warranty; Professional installation recommended
- Drilling into the threshold is required for installation of this product
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Aqua Ultra
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 5/16 in
- Glass Type:
- Clear
- Handle Type:
- Bar
- Height:
- 72 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Hinged
- Shower Door Width Range:
- 31 in+
- UPC:
- 849388002660
- Width:
- 45 in