34 in. Frameless Hinged Tub and Shower Door with Clear Tempered Glass in Brushed Nickel
Aqua Uno 34 in. Frameless Hinged Tub and Shower Door with Clear Tempered Glass in Brushed Nickel
Product Details
Product Details
- The Aqua Uno tub door from DreamLine blends a fresh look with a sophisticated frameless design for an amazing value. The Aqua Uno tub door combines 1/4 in thick certified clear tempered glass with a striking curved silhouette for a uniquely modern look in a single panel swing door. Add a touch of brilliance to your bathroom with the gracefully curved lines of the Aqua Uno tub door. DreamLine has the ultimate solution for your shower project.
- Model Size: 34-5/16 in W x 58 in H; Walk-in Opening: 59-1/2 in (in a 60 in opening space); Hardware Finish: Brushed Nickel
- Configuration consists of a Single Panel Swing Door; Great choice for smaller bathrooms, where a sliding door will not work
- ATTENTION! This model has NO adjustment for width or out-of-plumb; Reversible for a right or left wall installation to fit your specific layout
- Quality 1/4 in (6 mm) thick certified clear tempered glass; Frameless curved design with a European style; Convenient towel bar handle
- Suitable for installation on any straight (not curved) bathtub
- Also available with Optional Extender Panel (SHDR-3534586-EX) or Return Panel (SHDR-3534586-RT) configurations
- Professional installation recommended; Limited lifetime manufacturer warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Aqua Uno
- Color Finish Name:
- Brushed Nickel
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 1/4
- Glass Type:
- Clear
- Height:
- 58
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Tempered Glass, Brass
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Type:
- Tub Door
- UL Listed:
- No
- UPC:
- 815324019542
- Width:
- 34-5/16