77-3/8 x 60 in. Semi-Framed Sliding Shower Door in Polished Stainless Steel
Cavalier 77-3/8 x 60 in. Semi-Framed Sliding Shower Door in Polished Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- The DreamLine Cavalier bypass sliding shower door creates a luxurious, distinguished look with a modern upscale design. Upgrade your shower space with the sophistication and opulence of highly polished, reflective full stainless steel hardware, eliminating any aluminum parts. DreamLine's exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. Choose the exclusive style of the DreamLine Cavalier for the ultimate solution for your shower space.
- Model Size: 56-60 in W x 76 in H (77-3/8 in to top of rollers); Walk-in Opening: 23-1/4 - 27-1/4 in; Hardware Finish: Polished Stainless Steel
- Highly polished, reflective full stainless steel hardware throughout exhibits a lavish, distinguished design
- Specially designed rollers create a smooth, quiet gliding operation; Double sliding bypass configuration allows entry to the shower from either side
- DreamLine exclusive ClearMax water and stain resistant glass coating; 5/16 in (8mm) thick certified clear tempered glass
- Wall profiles designed to accommodate up to 3/8 in for out-of-plumb (uneven walls); Guiderails can be trimmed up to 4 in for width adjustment
- Two convenient towel bars double as handles on each panel; Frameless glass design creates an open, airy feel
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Professional installation recommended
- Limited Lifetime Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cavalier
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Frame Type:
- Semi-Framed
- GSA Approved:
- No
- Glass Thickness:
- 5/16
- Glass Type:
- Clear
- Handle Type:
- Towel Bar
- Height:
- 77-3/8
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- NSF Certified:
- No
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- Type:
- DSHDR156076008
- UPC:
- 849388023917
- Width:
- 60