This product requires certification to purchase.

78-3/4 x 60 in. Frameless Sliding Shower Door with Base Kit in Brushed Nickel with White

DreamLine

Charisma 78-3/4 x 60 in. Frameless Sliding Shower Door with Base Kit in Brushed Nickel with White

  • Fast #
  • Part #DDL6942L04CL
  • Item #7518009
  • Manufacturer Part #DL-6942L-04CL
3.7 out of 5 Customer Rating
Brand image
DreamLine

Charisma 78-3/4 x 60 in. Frameless Sliding Shower Door with Base Kit in Brushed Nickel with White

  • Fast #
  • Part #DDL6942L04CL
  • Item #7518009
  • Manufacturer Part #DL-6942L-04CL
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel, White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This DreamLine shower kit offers the perfect solution for a bathroom remodel or tub-to-shower conversion project with a CHARISMA frameless bypass shower door and a coordinating SlimLine shower base. The CHARISMA has a no wall profile design for the combination of a bypass sliding shower door and the beauty of frameless glass. Both frameless doors slide effortlessly across perfectly engineered rails, providing the ability to enter the shower space from either side. The SlimLine shower base completes the picture with a modern low profile design.
  • Kit Includes: Charisma Bypass Sliding Shower Door and SlimLine Shower Base
  • Kit Size: 34 in D x 60 in W x 78 3/4 in H; Walk-in opening: 24-3/4 - 28-3/4 in
  • Door Hardware Finish: Brushed Nickel; Base Color: White; Drain Location: Left (see technical drawing for exact drain location)
  • Charisma Shower Door: Double sliding bypass configuration allows entry to the shower from left or right side
  • DreamLine exclusive ClearMax water and stain resistant glass coating; Two convenient towel bars double as handles on each panel
  • Upper and lower guiderails can be trimmed up to 4 in for width adjustment; ATTENTION! This model has NO adjustment for out-of-plumb (uneven) walls
  • SlimLine Shower Base: Glossy acrylic finish is scratch, slip, and stain resistant for safe showering; Reinforced with fiberglass for durability
  • Drain opening fits any standard 2 in compression fitted drain; Drain not included; Direct to stud installation; cUPC certified
  • Plumbing codes vary by state; DreamLine is not responsible for code compliance; Professional installation recommended; Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Charisma
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel, White
Depth:
34 in
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
5/16 in
Handle Type:
Towel Bar
Height:
78-3/4 in
IAPMO Listed:
No
Installation Type:
Direct to Stud
NSF Certified:
No
Product Type:
Shower Door, Base Kit
Shower Door Height Range:
76 in+
Shower Door Type:
Sliding
Shower Door Width Range:
31 in+
UPC:
849388006989
Width:
60 in