36 x 36 in. Shower Kit in Satin Black
Cornerview 36 x 36 in. Shower Kit in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This kit combines a CORNERVIEW shower enclosure with a coordinating SlimLine shower base. The CORNERVIEW shower enclosure is a perfect combination of solid construction and timeless design. The corner installation provides an effective solution to maximize space. A SlimLine shower base completes the transformation with a modern low profile design. DreamLine shower kits provide a complete solution to makeover a shower space.
- Kit Includes: Cornerview Enclosure and SlimLine Shower Base
- Kit Size: 36 in D x 36 in W x 74-3/4 in H; Walk-in Opening: 20-3/4 in; Hardware Finish: Satin Black; Base Color: White
- Two sliding panels slide behind two stationary panels to create a corner opening shower enclosure.
- Anodized aluminum wall profiles allow up to 1/2 in adjustment per side for out-of-plumb (uneven walls)
- 5/32 in (4 mm) thick certified clear tempered glass
- SlimLine Double Threshold Base: Low profile threshold design for easy entry and exit; Integrated tile flange for leak prevention; cUPC certified
- Glossy acrylic finish is scratch, slip, and stain resistant for safe showering; Reinforced with fiberglass for durability
- Drain opening fits any standard 2 in compression fitted drain; Drain not included; Direct to stud installation; Plumbing codes vary by state
- DreamLine is not responsible for code compliance; Professional installation recommended; Limited 1 year manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Cornerview
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Drain Included:
- No
- Drain Location:
- Corner
- Frame Type:
- Framed
- Glass Type:
- Clear, Tempered
- Installation Type:
- Corner
- Material:
- Glass, Aluminum, Acrylic
- Number of Pieces:
- 2 Piece
- Overall Height:
- 74-3/4 in
- Overall Length:
- 36 in
- Overall Width:
- 36 in
- Shower Base Shape:
- Square
- Shower Door Type:
- Sliding
- UPC:
- 849388068826