74-3/4 x 36 in. Framed Sliding Shower Enclosure and Base Kit in Chrome with Black
Cornerview 74-3/4 x 36 in. Framed Sliding Shower Enclosure and Base Kit in Chrome with Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This kit combines a CORNERVIEW shower enclosure with a coordinating SlimLine shower base. The CORNERVIEW shower enclosure is a perfect combination of solid construction and timeless design. The corner installation provides an effective solution to maximize space. A SlimLine shower base completes the transformation with a modern low profile design. DreamLine shower kits provide a complete solution to makeover a shower space.
- Kit Includes: Cornerview Enclosure and SlimLine Shower Base
- Kit Size: 36 in D x 36 in W x 74-3/4 in H; Walk-in Opening: 20-3/4 in; Hardware Finish: Chrome; Base Color: Black
- Two sliding panels, with two stationary panels on sides meet to create corner walk through
- Anodized aluminum wall profiles allow up to 1/2 in adjustment per side for out-of-plumb (uneven walls)
- 5/32 in (4 mm) thick certified clear tempered glass
- SlimLine Double Threshold Base: Low profile threshold design for easy entry and exit; Integrated tile flange for leak prevention; cUPC certified
- Glossy acrylic finish is scratch, slip, and stain resistant for safe showering; Reinforced with fiberglass for durability
- Drain opening fits any standard 2 in compression fitted drain; Drain not included; Direct to stud installation; Plumbing codes vary by state
- DreamLine is not responsible for code compliance; Professional installation recommended; Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cornerview
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome, Black
- Frame Type:
- Framed
- GSA Approved:
- No
- Glass Thickness:
- 5/32 in
- Glass Type:
- Clear
- Height:
- 74-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Corner Mount
- NSF Certified:
- No
- Product Type:
- Shower Enclosure, Base Kit
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- UPC:
- 849388048262
- Width:
- 36 in