72 in. Frameless Bypass Sliding Shower Door with Clear Glass in Polished Chrome
Duet 72 in. Frameless Bypass Sliding Shower Door with Clear Glass in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The DreamLine Duet sliding bypass shower or tub door has a sleek, elegant design that will complement both classic and modern bathroom decors. The Duet features semi-frameless glass and smooth gliding rollers for a touch of traditional style, and offers a clean, streamlined appearance. DreamLine has the ultimate solution for your shower project. Glass is treated with DreamLine exclusive ClearMax water repellant and stain resistant coating for superior protection and easy maintenance.
- Model Size: 56-60 in W x 72 in H; Walk-in Opening: 23-27 in
- Double sliding bypass configuration allows entry to the shower from left or right side; Semi-Frameless glass design for a streamlined look
- Wall profiles allow up to 1/2 in of adjustment per side for out-of-plumb (uneven walls)
- Top and bottom guiderails can be trimmed up to 4 in for width adjustment
- 5/16 in (8 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Specially designed rollers create a smooth, quiet gliding operation; Two convenient towel bars double as handles on each panel
- Hardware Finish: Chrome
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Pictured SlimLine shower base is not included; Professional installation recommended; Limited Lifetime Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Duet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Frame Type:
- Semi-Framed
- GSA Approved:
- No
- Glass Thickness:
- 5/16 in
- Glass Type:
- Clear
- Handle Type:
- Bar
- Height:
- 72 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 31 in+
- UPC:
- 815324010372
- Width:
- 60 in