74-3/4 x 60 in. Semi-Framed Sliding Shower Door with Base Kit in Chrome with White
Duet 74-3/4 x 60 in. Semi-Framed Sliding Shower Door with Base Kit in Chrome with White
Product Details
Product Details
- The DreamLine Duet sliding bypass shower or tub door has a sleek, elegant design that will complement both classic and modern bathroom decors. The Duet features semi-frameless glass and smooth gliding rollers for a touch of traditional style, and offers a clean, streamlined appearance. DreamLine has the ultimate solution for your shower project. Glass is treated with DreamLine exclusive ClearMax water repellant and stain resistant coating for superior protection and easy maintenance.
- Kit Includes: Duet Bypass Sliding Shower Door and SlimLine Shower Base
- Kit Size: 34 in D x 60 in W x 74-3/4 in H; Walk-in Opening: 23-27 in
- Duet Shower Door: Double sliding bypass configuration allows entry to the shower from left or right side
- 5/16 in (8 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Wall profiles allow up to 1/2 in of adjustment per side for out-of-plumb (uneven walls); Model can be trimmed up to 4 in for width adjustment
- SlimLine Shower Base: Glossy acrylic finish is scratch, slip, and stain resistant for safe showering; Reinforced with fiberglass for durability
- Drain opening fits any standard 2 in compression fitted drain (not included); cUPC certified; Direct to stud installation
- Door Hardware Finish: Chrome; Base Color: White; Drain Location: Right (see technical drawing for exact drain location)
- Plumbing codes vary by state; DreamLine not responsible for code compliance; Professional installation recommended; Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Duet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome, White
- Depth:
- 34
- Frame Type:
- Semi-Framed
- GSA Approved:
- No
- Glass Thickness:
- 5/16
- Handle Type:
- Towel Bar
- Height:
- 74-3/4
- IAPMO Listed:
- No
- Installation Type:
- Direct to Stud
- NSF Certified:
- No
- Product Type:
- Shower Door, Base Kit
- Shower Door Framed or Frameless:
- Semi-Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- Shower Glass Type:
- Clear
- Type:
- DDL6952R01CL
- UPC:
- 849388007115
- Width:
- 60