This product requires certification to purchase.

74-3/4 x 60 in. Semi-Framed Sliding Shower Door with Base Kit in Brushed Nickel with White

DreamLine

Duet 74-3/4 x 60 in. Semi-Framed Sliding Shower Door with Base Kit in Brushed Nickel with White

  • Fast #
  • Part #DDL6950C04CL
  • Item #7518456
  • Manufacturer Part #DL-6950C-04CL
3.3 out of 5 Customer Rating
Brand image
DreamLine

Duet 74-3/4 x 60 in. Semi-Framed Sliding Shower Door with Base Kit in Brushed Nickel with White

  • Fast #
  • Part #DDL6950C04CL
  • Item #7518456
  • Manufacturer Part #DL-6950C-04CL
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel, White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The DreamLine Duet sliding bypass shower or tub door has a sleek, elegant design that will complement both classic and modern bathroom decors. The Duet features semi-frameless glass and smooth gliding rollers for a touch of traditional style, and offers a clean, streamlined appearance. DreamLine has the ultimate solution for your shower project. Glass is treated with DreamLine exclusive ClearMax water repellant and stain resistant coating for superior protection and easy maintenance.
  • Kit Includes: Duet Bypass Sliding Shower Door and SlimLine Shower Base
  • Kit Size: 30 in D x 60 in W x 74-3/4 in H; Walk-in Opening: 23-27 in
  • Duet Shower Door: Double sliding bypass configuration allows entry to the shower from left or right side
  • 5/16 in (8 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Wall profiles allow up to 1/2 in of adjustment per side for out-of-plumb (uneven walls); Model can be trimmed up to 4 in for width adjustment
  • SlimLine Shower Base: Glossy acrylic finish is scratch, slip, and stain resistant for safe showering; Reinforced with fiberglass for durability
  • Drain opening fits any standard 2 in compression fitted drain (not included); cUPCcertified; Direct to stud installation
  • Door Hardware Finish: Brushed Nickel; Base Color: White; Drain Location: Center (Centered on width only, see technical drawing for exact location)
  • Plumbing codes vary by state; DreamLine not responsible for code compliance; Professional installation recommended; Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Duet
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel, White
Depth:
30 in
Frame Type:
Semi-Framed
GSA Approved:
No
Glass Thickness:
5/16 in
Handle Type:
Towel Bar
Height:
74-3/4 in
IAPMO Listed:
No
Installation Type:
Direct to Stud
NSF Certified:
No
Product Type:
Shower Door, Base Kit
Shower Door Height Range:
71-75 in
Shower Door Type:
Sliding
Shower Door Width Range:
31 in+
UPC:
849388007153
Width:
60 in