30-3/4 in. Frameless Pivot Shower Door with Tempered Glass in Brushed Nickel
Elegance 30-3/4 in. Frameless Pivot Shower Door with Tempered Glass in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The DreamLine Elegance pivot shower door or enclosure has a modern frameless design to enhance any decor with an open, inviting look. The Elegance easily becomes the focal point of your bathroom with a custom glass look at an unmatched value. Choose the DreamLine Elegance model for the ultimate solution to your shower project. The Elegance glass is treated with DreamLine exclusive ClearMax anti-lime scale glass coating for superior protection and easy maintenance.
- Model Size: 28-3/4 - 30-3/4 in W x 72 in H; Walk-in Opening: 21-1/4 in
- Configuration: Single Panel Shower Door; Reversible for a right or left door opening to fit your specific layout
- Premium 3/8 in (10mm) thick certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Anodized aluminum wall profiles allow up to 1 in adjustment for width or out-of-plumb (uneven walls); Solid brass pivot hardware
- Hardware finish: Brushed Nickel
- Matching SlimLine shower base: DLT-1132320 (sold separately)
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Professional installation recommended
- Limited Lifetime Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Elegance
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Clear
- Handle Type:
- Square
- Height:
- 72 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 26-30 in
- UPC:
- 849388001908
- Width:
- 30-3/4 in