72 x 41 in. Frameless Pivot Shower Door in Oil Rubbed Bronze
Elegance 72 x 41 in. Frameless Pivot Shower Door in Oil Rubbed Bronze
Product Details
Product Details
- The DreamLine Elegance pivot shower door or enclosure has a modern frameless design to enhance any decor with an open, inviting look. The Elegance easily becomes the focal point of your bathroom with a custom glass look at an unmatched value. Choose the DreamLine Elegance model for the ultimate solution to your shower project. The Elegance glass is treated with DreamLine exclusive ClearMax anti-lime scale glass coating for superior protection and easy maintenance.
- Model Size: 39 - 41 in W x 72 in H; Walk-in Opening: 19-1/2 in
- Configuration: Shower Door with Inline Panel; Reversible for a right or left door opening to fit your specific layout
- Premium 3/8 in (10mm) thick certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Anodized aluminum wall profiles allow up to 1 in adjustment for width or out-of-plumb (uneven walls); Solid brass pivot hardware
- 2 Glass shelves for convenient storage; Hardware finish: Oil Rubbed Bronze
- Matching SlimLine shower base: DLT-1132420, DLT-1134420 (sold separately)
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Professional installation recommended
- Limited 1 (one) Year Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Elegance
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8
- Handle Type:
- Square
- Height:
- 72
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- NSF Certified:
- No
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 31 in+
- Shower Glass Type:
- Clear
- Type:
- DSHDR413972006
- UPC:
- 849388009645
- Width:
- 41