This product requires certification to purchase.

72 x 61-3/4 in. Frameless Pivot Shower Door in Brushed Nickel

DreamLine

Elegance 72 x 61-3/4 in. Frameless Pivot Shower Door in Brushed Nickel

  • Fast #
  • Part #DSHDR415972004
  • Item #7518270
  • Manufacturer Part #SHDR-4159720-04
3.7 out of 5 Customer Rating
Brand image
DreamLine

Elegance 72 x 61-3/4 in. Frameless Pivot Shower Door in Brushed Nickel

  • Fast #
  • Part #DSHDR415972004
  • Item #7518270
  • Manufacturer Part #SHDR-4159720-04
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The DreamLine Elegance pivot shower door or enclosure has a modern frameless design to enhance any decor with an open, inviting look. The Elegance easily becomes the focal point of your bathroom with a custom glass look at an unmatched value. Choose the DreamLine Elegance model for the ultimate solution to your shower project. The Elegance glass is treated with DreamLine exclusive ClearMax anti-lime scale glass coating for superior protection and easy maintenance.
  • Model Size: 59-3/4 - 61-3/4 in W x 72 in H; Walk-in Opening: 28-1/4 in
  • Configuration: Shower Door with Inline Panel; Reversible for a right or left door opening to fit your specific layout
  • Premium 3/8 in (10mm) thick certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Anodized aluminum wall profiles allow up to 1 in adjustment for width or out-of-plumb (uneven walls); Solid brass pivot hardware
  • 2 Glass shelves for convenient storage; Hardware finish: Brushed Nickel
  • Optional SlimLine matching shower base available for some model sizes (sold separately)
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Professional installation recommended
  • Limited Lifetime Manufacturer Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Elegance
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8
Handle Type:
Square
Height:
72
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
NSF Certified:
No
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
71-75 in
Shower Door Type:
Pivot
Shower Door Width Range:
31 in+
Shower Glass Type:
Clear
Type:
DSHDR415972004
UPC:
849388002264
Width:
61-3/4