ELEGANCE-LS 27-29 X 72 SHWR DR ORB
Elegance-LS ELEGANCE-LS 27-29 X 72 SHWR DR ORB
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The DreamLine Elegance-LS pivot shower door or enclosure has a modern frameless design to enhance any decor with an open, inviting look. The Elegance-LS easily becomes the focal point of your bathroom with a custom glass look at an unmatched value. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. Whether your bathroom project is large or small, DreamLine provides the ultimate solution for your renovation!
- Model Size: 27 - 29 in W x 72 in H; Walk-in Opening: 19-1/2 in
- Configuration consists of a Single Panel Shower Door
- Premium 3/8 in (10 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water repellant and stain resistant glass coating
- Wall profiles allow up to 1 in adjustment per side for width or out-of-plumb (uneven walls); Solid brass self-closing pivot hardware
- Reversible for a right or left door opening to fit your specific layout
- Hardware Finish: Oil Rubbed Bronze
- Optional SlimLine matching shower base available for some model sizes (sold separately)
- IMPORTANT! Measure the width of your shower space AFTER walls are finished (tile, back walls, etc.)
- Professional installation recommended; Limited Lifetime Manufacturer Warranty (Oil Rubbed Bronze and Satin Black finishes limited to 1 year warranty)
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Elegance-LS
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8
- Glass Type:
- Clear
- Handle Type:
- Square
- Height:
- 72
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 26-30 in
- Type:
- Shower Door
- UPC:
- 849388059220
- Width:
- 29