48 in. Frameless Bypass Sliding Shower Door with Clear Glass in Oil Rubbed Bronze
Encore 48 in. Frameless Bypass Sliding Shower Door with Clear Glass in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 44-48 in W x 76 in H; Walk-in Opening: 17-1/2 - 21-1/2 in
- Configuration: Double sliding bypass design allows entry to the shower from left or right side; Frameless glass design creates an open, airy feel
- The DreamLine Encore bypass sliding shower or tub door has a modern frameless look to make your shower the focal point of the bathroom. Encore's bypass design provides smooth and quiet sliding operation, with convenient access from either side. The Encore bypass sliding shower door gives your bathroom applause-worthy style. DreamLine has the ultimate solution for your shower project. Glass is treated with DreamLine exclusive ClearMax water repellant and stain resistant coating for superior protection and easy maintenance.
- Hardware Finish: Oil Rubbed Bronze; Pictured SlimLine shower base is not included
- Wall profiles accommodate up to 3/8 in for out-of-plumb (uneven walls)
- Model can be trimmed up to 4 in for width adjustment; Anodized aluminum guiderails and wall profiles
- Specially designed rollers create a smooth, quiet gliding operation; Two convenient towel bars double as handles on each panel
- DreamLine exclusive ClearMax water and stain resistant glass coating; 5/16 in (8mm) thick certified tempered glass; Glass Type: Clear
- Limited Lifetime Manufacturer Warranty (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.); Professional installation recommended
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- ClearMax™
- Collection:
- Encore
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Semi-Framed
- GSA Approved:
- No
- Glass Thickness:
- 5/16 in
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- Bar
- Height:
- 76 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 3 Wall Alcove
- MA Approved -:
- No
- MSS:
- No
- Material:
- Tempered Glass, Aluminum
- NEMA:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Door
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 30 in+
- Size:
- 48 in x 76 in
- UL Listed:
- No
- Weight:
- 125.66 lb
- Width:
- 48 in