This product requires certification to purchase.

60 in. Frameless Sliding Shower Door with Clear Tempered Glass in Brushed Stainless Steel

DreamLine

Enigma Air 60 in. Frameless Sliding Shower Door with Clear Tempered Glass in Brushed Stainless Steel

  • Fast #
  • Part #DSHDR6460761007
  • Item #7197928
  • Manufacturer Part #SHDR-64607610-07
5 out of 5 Customer Rating
Brand image
DreamLine

Enigma Air 60 in. Frameless Sliding Shower Door with Clear Tempered Glass in Brushed Stainless Steel

  • Fast #
  • Part #DSHDR6460761007
  • Item #7197928
  • Manufacturer Part #SHDR-64607610-07
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The DreamLine Enigma Air fully frameless, sliding shower or tub door has the ultimate combination of luxury and modern design. Striking stainless steel hardware delivers a perfect mix of exceptional quality and cool urban style. DreamLine exclusive ClearMax water and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. Choose DreamLine for the ultimate solution for your shower project.
  • Model Size: 56-60 in W x 76 in H; Walk-In Opening: 22-26 in
  • Configuration consists of: Stationary Panel and Sliding Door; Fully Frameless design for an open and spacious feeling
  • Premium 3/8 in (10mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Stainless Steel Top guide bar can be trimmed up to 4 in for width adjustment; 1/4 in out-of-plumb accommodation available within U-channel on Inline panel
  • Anti-splash guard to prevent water spills; Minimum threshold depth of 2-1/4 in is required for proper installation
  • Reversible for a right or left door opening installation; Hardware Finish: Brushed Stainless Steel
  • Stationary panel is attached to the wall by 1 in anodized aluminum U-channel; Optional SlimLine shower base available (sold separately)
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Professional installation is required; Limited Lifetime Manufacturer Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Enigma Air
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Glass Type:
Clear
Handle Type:
Bar
Height:
76 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
NSF Certified:
No
Product Type:
Shower Door
Shower Door Height Range:
76 in+
Shower Door Type:
Sliding
Shower Door Width Range:
31 in+
UPC:
849388038423
Width:
60 in