60 in. Frameless Sliding Tub and Shower Door with Clear Tempered Glass in Brushed Stainless Steel
Enigma Air 60 in. Frameless Sliding Tub and Shower Door with Clear Tempered Glass in Brushed Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The DreamLine Enigma Air fully frameless, sliding shower or tub door has the ultimate combination of luxury and modern design. Striking stainless steel hardware delivers a perfect mix of exceptional quality and cool urban style. DreamLine exclusive ClearMax water and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. Choose DreamLine for the ultimate solution for your shower project.
- Model Size: 56-60 in W x 62 in H; Walk-In Opening: 22-26 in
- Configuration consists of: Stationary Panel and Sliding Door; Fully Frameless design for an open and spacious feeling
- Premium 3/8 in (10mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Stainless Steel Top guide bar can be trimmed up to 4 in for width adjustment; 1/4 in out-of-plumb accommodation available within U-channel on Inline panel
- Anti-splash guard to prevent water spills; Minimum threshold depth of 2-1/4 in is required for proper installation
- Reversible for a right or left door opening installation; Hardware Finish: Brushed Stainless Steel
- Professional installation is required
- Limited Lifetime Manufacturer Warranty
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Enigma Air
- Color Finish Name:
- Brushed Stainless Steel
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Clear
- Height:
- 62 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Tempered Glass, Stainless Steel
- NSF Certified:
- No
- Product Type:
- Shower Door
- UL Listed:
- No
- UPC:
- 849388038409
- Width:
- 60 in