*CVR* ENIGMA SKY 56-60 X 62 TUB DR
Enigma Sky *CVR* ENIGMA SKY 56-60 X 62 TUB DR
Product Details
Product Details
- The DreamLine Enigma Sky frameless, sliding shower door or tub door has the ultimate combination of luxury and modern design. Striking stainless steel hardware delivers a perfect mix of exceptional quality and fresh urban style. Patent pending SafeClose and SafeStop elements provide reliable and secure performance. Whether your bathroom project is large or small, DreamLine can provide the ultimate solution for your renovation!
- Model Size: 56-60 in W x 62 in H; Walk-in Opening: 21-3/8 - 25-3/8 in
- Configuration consists of a Sliding Door and a Stationary Panel; SafeClose and SafeStop elements for reliable and secure functionality
- Premium 3/8 in (10 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Model can be trimmed up to 4 in for width adjustment; Accommodates up to 1/4 in per side for out-of-plumb (uneven walls)
- Reversible for a right or left door opening to fit your specific layout; Threshold depth of at least 2 1/4 in required for proper installation
- Hardware: Polished Stainless Steel
- IMPORTANT! Measure the width of your shower space AFTER walls are finished (tile, back walls, etc.)
- Professional installation required; 2 person team necessary for proper installation
- Limited Lifetime Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Enigma Sky
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- GSA Approved:
- No
- Glass Type:
- Clear
- Handle Type:
- Bar
- Height:
- 62
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 61-65 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- Type:
- Tub Door
- UPC:
- 849388063081
- Width:
- 60