76 x 48-3/8 in. Frameless Sliding Shower Enclosure in Brushed Stainless Steel
Enigma-X 76 x 48-3/8 in. Frameless Sliding Shower Enclosure in Brushed Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 32-1/2 in D x 44-3/8 - 48-3/8 in W x 76 in H; Walk-In Opening: 16-20 in
- Configuration consists of: Stationary Panel, Sliding Door and Return Panel; Fully Frameless design for an open and spacious feeling
- The DreamLine Enigma-X shower door, tub door or enclosure brings an air of sophistication and luxury with its modern and fully frameless design. The striking stainless steel hardware delivers a perfect mix of exceptional quality and cool urban style. Glass is treated with DreamLine exclusive ClearMax water repellant and stain resistant coating for superior protection and easy maintenance. Choose DreamLine for the ultimate solution for your shower project.
- Minimum threshold depth of 2-3/4 in is required for proper installation; Pictured SlimLine shower base is not included with this product
- Model is fully reversible to fit your specific layout; ATTENTION! This model has NO adjustment for out-of-plumb (uneven) walls
- Hardware Finish: Brushed Stainless Steel
- Large wheel assembly creates effortless sliding action; Stainless Steel Top guide bar can be trimmed up to 4 in for width adjustment
- Premium 3/8 in (10mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Installation requirements: Professional installer, drilling into the threshold, and 2 person team for proper installation
- IMPORTANT! To ensure proper fit, measure your shower space AFTER walls are finished (tile, back walls, etc.); Limited Lifetime Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Coating:
- ClearMax™
- Collection:
- Enigma-X
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 32-1/2 in
- Enclosure Opening:
- 20 in
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Handle Type:
- Bar
- Height:
- 76 in
- IAPMO Listed -:
- No
- Installation Type:
- Corner Mount
- Material:
- Stainless Steel, Tempered Glass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Shower Enclosure
- Shape:
- Rectangular
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Type:
- DSHEN613248107
- Weight:
- 246.04 lb
- Width:
- 48-3/8 in