This product requires certification to purchase.

76 x 72-3/8 in. Frameless Sliding Shower Enclosure in Brushed Stainless Steel

DreamLine

Enigma-X 76 x 72-3/8 in. Frameless Sliding Shower Enclosure in Brushed Stainless Steel

  • Fast #
  • Part #DSHEN613272107
  • Item #7518990
  • Manufacturer Part #SHEN-6132721-07
3.6 out of 5 Customer Rating
Brand image
DreamLine

Enigma-X 76 x 72-3/8 in. Frameless Sliding Shower Enclosure in Brushed Stainless Steel

  • Fast #
  • Part #DSHEN613272107
  • Item #7518990
  • Manufacturer Part #SHEN-6132721-07
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The DreamLine Enigma-X shower door, tub door or enclosure brings an air of sophistication and luxury with its modern and fully frameless design. The striking stainless steel hardware delivers a perfect mix of exceptional quality and cool urban style. Glass is treated with DreamLine exclusive ClearMax water repellent and stain resistant coating for superior protection and easy maintenance. Choose DreamLine for the ultimate solution for your shower project.
  • Model Size: 32-1/2 in D x 68-3/8 - 72-3/8 in W x 76 in H; Walk-In Opening: 21-5/8 - 25-5/8 in
  • Configuration consists of: Stationary Panel, Sliding Door, Inline Panel and Return Panel; Fully Frameless design for an open and spacious feeling
  • Premium 3/8 in (10mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Large wheel assembly creates effortless sliding action; Stainless Steel Top guide bar can be trimmed up to 4 in for width adjustment
  • Model is fully reversible to fit your specific layout; ATTENTION! This model has NO adjustment for out-of-plumb (uneven) walls;
  • Hardware Finish: Brushed Stainless Steel
  • Minimum threshold depth of 2-3/4 in is required for proper installation
  • IMPORTANT! To ensure proper fit, measure your shower space AFTER walls are finished (tile, back walls, etc.); Limited Lifetime Manufacturer Warranty
  • Installation requirements: Professional installer, drilling into the threshold, and 2 person team for proper installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Enigma-X
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
32-1/2 in
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Handle Type:
Bar
Height:
76 in
IAPMO Listed:
No
Installation Type:
Corner Mount
NSF Certified:
No
Product Type:
Shower Enclosure
Shower Door Height Range:
76 in+
Shower Door Type:
Sliding
Shower Door Width Range:
31 in+
UPC:
849388058124
Width:
72-3/8 in