This product requires certification to purchase.

ENIGMA-XO 32 1/2X50-54X76 SHEN PSS

DreamLine

Enigma-XO ENIGMA-XO 32 1/2X50-54X76 SHEN PSS

  • Fast #
  • Part #DSHEN613254208
  • Item #7628008
  • Manufacturer Part #SHEN-6132542-08
4.8 out of 5 Customer Rating
Brand image
DreamLine

Enigma-XO ENIGMA-XO 32 1/2X50-54X76 SHEN PSS

  • Fast #
  • Part #DSHEN613254208
  • Item #7628008
  • Manufacturer Part #SHEN-6132542-08
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The DreamLine Enigma-XO shower door, tub door or enclosure is the combination of elegance and style brought together within a modern and fully frameless design. The striking stainless steel hardware delivers a perfect mix of exceptional quality and cool urban style. Add an element of indulgence to your bathroom with the Enigma-XO. Whether your bathroom project is large or small, DreamLine can provide the ultimate solution for your renovation!
  • Model Size: 32-1/2 in D x 50-54 in W x 76 in H; Walk-In Opening: 19-23 in
  • Configuration consists of a Stationary Panel, Sliding Door and Return Panel; Model is fully reversible to fit your specific layout
  • Premium 3/8 in (10 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • ATTENTION! Offers NO adjustment for out-of-plumb (uneven) walls; Model can be trimmed up to 4 in for width adjustment
  • Threshold depth of at least 2-3/4 in required for proper installation
  • Hardware: Polished Stainless Steel
  • IMPORTANT! To ensure a proper fit, measure your shower space AFTER walls are finished (tile, back walls, etc.)
  • Installation requirements: Professional installer, drilling into the threshold, and 2 person team for proper installation
  • Limited Lifetime Manufacturer Warranty for Brushed or Polished Stainless Steel finish. Warranty for Oil Rubbed Bronze finish is limited to 1 (one) year.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Enigma-XO
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Glass Type:
Clear
Handle Type:
Bar
Height:
76 in
IAPMO Listed:
No
Installation Type:
2 Wall Corner
Length:
32-1/2 in
NSF Certified:
No
Product Type:
Shower Door
Shower Door Height Range:
76 in+
Shower Door Type:
Sliding
Shower Door Width Range:
31 in+
UPC:
849388062916
Width:
54 in