This product requires certification to purchase.

ENIGMA-XO 32 1/2X60 3/8 SHEN PL SS

DreamLine

Enigma-XO ENIGMA-XO 32 1/2X60 3/8 SHEN PL SS

  • Fast #
  • Part #DSHEN613260208
  • Item #7602369
  • Manufacturer Part #SHEN-6132602-08
4 out of 5 Customer Rating
Brand image
DreamLine

Enigma-XO ENIGMA-XO 32 1/2X60 3/8 SHEN PL SS

  • Fast #
  • Part #DSHEN613260208
  • Item #7602369
  • Manufacturer Part #SHEN-6132602-08
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • The DreamLine Enigma-XO shower door, tub door or enclosure is the combination of elegance and style brought together within a modern and fully frameless design. The striking stainless steel hardware delivers a perfect mix of exceptional quality and cool urban style. Add an element of indulgence to your bathroom with the Enigma-XO. Whether your bathroom project is large or small, DreamLine can provide the ultimate solution for your renovation!
  • Model Size: 32-1/2 in D x 56-3/8-60-3/8 in W x 76 in H; Walk-In Opening: 22-26 in
  • Configuration consists of a Stationary Panel, Sliding Door and Return Panel; Model is fully reversible to fit your specific layout
  • Premium 3/8 in (10 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • ATTENTION! Offers NO adjustment for out-of-plumb (uneven) walls; Model can be trimmed up to 4 in for width adjustment
  • Threshold depth of at least 2-3/4 in required for proper installation
  • Hardware: Polished Stainless Steel
  • IMPORTANT! To ensure a proper fit, measure your shower space AFTER walls are finished (tile, back walls, etc.)
  • Installation requirements: Professional installer, drilling into the threshold, and 2 person team for proper installation
  • Limited Lifetime Manufacturer Warranty for Brushed or Polished Stainless Steel finish. Warranty for Oil Rubbed Bronze finish is limited to 1 (one) year.
  • Requires Certification
Dimensions & Measurements
Height
76 in
Length
32-1/2 in
Shower Door Height Range
76 in+
Shower Door Width Range
31 in+
Width
60-3/8 in
Characteristics & Features
Collection
Enigma-XO
Color Finish Category
Stainless Steel
Color Finish Name
Polished Stainless Steel
Glass Type
Clear
Handle Type
Bar
Installation Type
2 Wall Corner
Shower Door Framed or Frameless
Frameless
Shower Door Type
Sliding
Warranty & Product Information
ADA Compliant
No
ANSI
No
ASME
No
ASTM
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Shower Enclosure
Type
DSHEN613260208
UPC
849388061049