ENIGMA-XO 32 1/2X60 3/8 SHEN BR SS
Enigma-XO ENIGMA-XO 32 1/2X60 3/8 SHEN BR SS
Product Details
Product Details
- The DreamLine Enigma-XO shower door, tub door or enclosure is the combination of elegance and style brought together within a modern and fully frameless design. The striking stainless steel hardware delivers a perfect mix of exceptional quality and cool urban style. Add an element of indulgence to your bathroom with the Enigma-XO. Whether your bathroom project is large or small, DreamLine can provide the ultimate solution for your renovation!
- Model Size: 32-1/2 in D x 56-3/8-60-3/8 in W x 76 in H; Walk-In Opening: 22-26 in
- Configuration consists of a Stationary Panel, Sliding Door and Return Panel; Model is fully reversible to fit your specific layout
- Premium 3/8 in (10 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- ATTENTION! Offers NO adjustment for out-of-plumb (uneven) walls; Model can be trimmed up to 4 in for width adjustment
- Threshold depth of at least 2-3/4 in required for proper installation
- Hardware: Brushed Stainless Steel
- IMPORTANT! To ensure a proper fit, measure your shower space AFTER walls are finished (tile, back walls, etc.)
- Installation requirements: Professional installer, drilling into the threshold, and 2 person team for proper installation
- Limited Lifetime Manufacturer Warranty for Brushed or Polished Stainless Steel finish. Warranty for Oil Rubbed Bronze finish is limited to 1 (one) year.
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Enigma-XO
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- GSA Approved:
- No
- Glass Type:
- Clear
- Handle Type:
- Bar
- Height:
- 76
- IAPMO Listed:
- No
- Installation Type:
- 2 Wall Corner
- Length:
- 32-1/2
- NSF Certified:
- No
- Product Type:
- Shower Enclosure
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- Type:
- DSHEN613260207
- UPC:
- 849388061032
- Width:
- 60-3/8