ENIGMA-XO 50-54 W X 76 H SHDR PSS
Enigma-XO ENIGMA-XO 50-54 W X 76 H SHDR PSS
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The DreamLine Enigma-XO shower door, tub door or enclosure is the combination of elegance and style brought together within a modern and fully frameless design. The striking stainless steel hardware delivers a perfect mix of exceptional quality and cool urban style. Add an element of indulgence to your bathroom with the Enigma-XO. Whether your bathroom project is large or small, DreamLine can provide the ultimate solution for your renovation!
- Model Size: 50-54 in W x 76 in H; Walk-In Opening: 19-23 in
- Configuration consists of a Stationary Panel and Sliding Door; Reversible for a right or left door opening to fit your specific layout
- Premium 3/8 in (10 mm) thick certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- ATTENTION! Offers NO adjustment for out-of-plumb (uneven) walls; Model can be trimmed up to 4 in for width adjustment
- Threshold depth of at least 2-3/4 in required for proper installation
- Hardware: Polished Stainless Steel
- IMPORTANT! Measure the width of your shower space AFTER walls are finished (tile, back walls, etc.)
- Installation requirements: Professional installer, drilling into the threshold, and 2 person team for proper installation
- Limited Lifetime Manufacturer Warranty; Warranty for Oil Rubbed Bronze or Satin Black finish is limited to 1 (one) year.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Enigma-XO
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8
- Glass Type:
- Clear
- Handle Type:
- Bar
- Height:
- 76
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- Type:
- DSHDR6154762008
- UPC:
- 849388062886
- Width:
- 54