Enigma-XO 56-60 x 76 SHDR SB SS
Enigma-XO Enigma-XO 56-60 x 76 SHDR SB SS
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The DreamLine Enigma-XO shower door, tub door or enclosure is the combination of elegance and style brought together within a modern and fully frameless design. The striking stainless steel hardware delivers a perfect mix of exceptional quality and cool urban style. Add an element of indulgence to your bathroom with the Enigma-XO. Whether your bathroom project is large or small, DreamLine can provide the ultimate solution for your renovation!
- Model Size: 56-60 in W x 76 in H; Walk-In Opening: 22-26 in
- Configuration consists of a Stationary Panel and Sliding Door; Reversible for a right or left door opening to fit your specific layout
- Premium 3/8 in (10 mm) thick certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- ATTENTION! Offers NO adjustment for out-of-plumb (uneven) walls; Model can be trimmed up to 4 in for width adjustment
- Threshold depth of at least 2-3/4 in required for proper installation
- Hardware: Satin Black Stainless Steel; Glass: Smoke Gray
- IMPORTANT! Before making your shower door selection, make sure walls are finished with tile or other materials, for proper measurements
- Installation requirements: Professional installer with a 2 person team, drilling into threshold, and plumb walls (use 4-6 ft. bubble level to check)
- Limited Lifetime Manufacturer Warranty; Warranty for Oil Rubbed Bronze or Satin Black finish is limited to 1 (one) year.
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- BAA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Enigma-XO
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Type:
- Smoke Grey
- Handle Type:
- Bar
- Height:
- 76
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- UPC:
- 849388065740
- Width:
- 60