76 in. Frameless Sliding Shower Door in Tuxedo
Enigma-XT 76 in. Frameless Sliding Shower Door in Tuxedo
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The DreamLine Enigma-XT shower door, tub door or enclosure brings an air of sophistication and luxury with its modern and fully frameless design. The lustrous stainless steel hardware, in a new Tuxedo finish, is a perfect mix of exceptional quality and cool urban style. DreamLine's exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. Choose DreamLine for the ultimate solution for your shower project!
- Model Size: 56-60 in W x 76 in H; Walk-In Opening: 22-26 in
- Configuration consists of: Stationary Panel and Sliding Door; Fully Frameless design for an open and spacious feeling
- Premium 3/8 in (10mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Large wheel assembly creates effortless sliding action; Stainless Steel Top guide bar can be trimmed up to 4 in for width adjustment
- ATTENTION! This model has NO adjustment for out-of-plumb (uneven) walls; Reversible for a right or left door opening installation
- Hardware Finish: Tuxedo (Polished Stainless Steel and Satin Black)
- Minimum threshold depth of 2-3/4 in is required for proper installation; Pictured SlimLine shower base is not included (sold separately)
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Professional installation is required; Limited Lifetime Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Enigma-XT
- Color Finish Category:
- Blacks
- Color Finish Name:
- Tuxedo
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Handle Type:
- Bar
- Height:
- 76 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- NSF Certified:
- No
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- UPC:
- 849388051125
- Width:
- 60 in