60-3/8 in. Frameless Sliding Shower Enclosure with Clear Tempered Glass in Brushed Stainless Steel
Enigma-Z 60-3/8 in. Frameless Sliding Shower Enclosure with Clear Tempered Glass in Brushed Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The DreamLine Enigma-Z is a fully frameless sliding shower door, tub door or enclosure is the epitome of sophistication, elegance and modern innovation, with a design that rivals custom glass. The Enigma-Z shines with stainless steel hardware for luxurious style and exceptional quality. Glass is treated with DreamLine exclusive ClearMax water repellant and stain resistant coating for superior protection and easy maintenance. Choose DreamLine for the ultimate solution for your shower project
- Model Size: 34-1/2 in D x 56-3/8 - 60-3/8 in W x 76 in H; Walk-In Opening: 22-26 in
- Configuration consists of: Stationary Panel, Sliding Door and Return Panel; Fully Frameless design for an open and spacious feeling
- Premium 3/8 in (10mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Large wheel assembly creates effortless sliding action; Stainless Steel Top guide bar can be trimmed up to 4 in for width adjustment
- ATTENTION! This model has NO adjustment for out-of-plumb (uneven walls); Reversible for a right or left door opening installation
- Hardware Finish: Brushed Stainless Steel
- Anti-splash guard to prevent water spills; Minimum threshold depth of 2-3/8 in is required for proper installation
- IMPORTANT! All measurements should be taken AFTER walls are finished (tile, etc.); Pictured SlimLine shower base is not included (sold separately)
- Professional installation is required; Limited Lifetime Manufacturer Warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Enigma-Z
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8
- Glass Type:
- Clear
- Handle Type:
- Bar
- Height:
- 76
- IAPMO Listed:
- No
- Installation Type:
- 2 Wall Corner
- Length:
- 34-1/2
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- Type:
- Shower Enclosure
- UPC:
- 849388001830
- Width:
- 60-3/8