60 in. Frameless Sliding Shower Door with Clear Tempered Glass in Brushed Stainless Steel
Enigma-Z 60 in. Frameless Sliding Shower Door with Clear Tempered Glass in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 56-60 in W x 76 in H; Walk-In Opening: 22-26 in
- Configuration consists of: Stationary Panel and Sliding Door; Fully Frameless design for an open and spacious feeling
- The DreamLine Enigma-Z is a fully frameless sliding shower door, tub door or enclosure is the epitome of sophistication, elegance and modern innovation, with a design that rivals custom glass. The Enigma-Z shines with stainless steel hardware for luxurious style and exceptional quality. Glass is treated with DreamLine exclusive ClearMax water repellant and stain resistant coating for superior protection and easy maintenance. Choose DreamLine for the ultimate solution for your shower project
- Anti-splash guard to prevent water spills; Minimum threshold depth of 2-3/8 in is required for proper installation
- ATTENTION! This model has NO adjustment for out-of-plumb (uneven walls); Reversible for a right or left door opening installation
- Hardware Finish: Brushed Stainless Steel
- Large wheel assembly creates effortless sliding action; Stainless Steel Top guide bar can be trimmed up to 4 in for width adjustment
- Premium 3/8 in (10mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Professional installation is required; Limited Lifetime Manufacturer Warranty
- IMPORTANT! All measurements should be taken AFTER walls are finished (tile, etc.); Pictured SlimLine shower base is not included (sold separately)
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- ClearMax™
- Collection:
- Enigma-Z
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- Bar
- Height:
- 76 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 3 Wall Alcove
- MA Approved -:
- No
- MSS:
- No
- Material:
- Tempered Glass, Stainless Steel
- NEMA:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Size:
- 60 in x 76 in
- Type:
- Shower Door
- UL Listed:
- No
- Weight:
- 184.75 lb
- Width:
- 60 in