60 in. Frameless Sliding Shower Door with Clear Tempered Glass in Polished Stainless Steel

You last purchased this on
 
DreamLine

Enigma-Z 60 in. Frameless Sliding Shower Door with Clear Tempered Glass in Polished Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
DreamLine

Enigma-Z 60 in. Frameless Sliding Shower Door with Clear Tempered Glass in Polished Stainless Steel

  • Fast #
  • Part #DSHDR626076008
  • Item #7197934
  • Manufacturer Part #SHDR-6260760-08
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Model Size: 56-60 in W x 76 in H; Walk-In Opening: 22-26 in
  • Configuration consists of: Stationary Panel and Sliding Door; Fully Frameless design for an open and spacious feeling
  • The DreamLine Enigma-Z is a fully frameless sliding shower door, tub door or enclosure is the epitome of sophistication, elegance and modern innovation, with a design that rivals custom glass. The Enigma-Z shines with stainless steel hardware for luxurious style and exceptional quality. Glass is treated with DreamLine exclusive ClearMax water repellant and stain resistant coating for superior protection and easy maintenance. Choose DreamLine for the ultimate solution for your shower project
  • Anti-splash guard to prevent water spills; Minimum threshold depth of 2-3/8 in is required for proper installation
  • ATTENTION! This model has NO adjustment for out-of-plumb (uneven walls); Reversible for a right or left door opening installation
  • Hardware Finish: Polished Stainless Steel
  • Large wheel assembly creates effortless sliding action; Stainless Steel Top guide bar can be trimmed up to 4 in for width adjustment
  • Premium 3/8 in (10mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Professional installation is required; Limited Lifetime Manufacturer Warranty
  • IMPORTANT! All measurements should be taken AFTER walls are finished (tile, etc.); Pictured SlimLine shower base is not included (sold separately)
  • Requires Certification

Recommended Accessories


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
Yes
Application:
Residential, Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Coating:
ClearMax™
Collection:
Enigma-Z
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
ETL Listed:
No
FM Approved:
No
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Glass Type:
Clear
Handle Material:
Metal
Handle Type:
Bar
Height:
76 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
3 Wall Alcove
MA Approved -:
No
MSS:
No
Material:
Tempered Glass, Stainless Steel
NEMA:
No
NSF Certified:
No
Number of Handles:
Single Handle
Number of Pieces:
1 Piece
Product Type:
Shower Door
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
76 in+
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Size:
60 in x 76 in
Type:
Shower Door
UL Listed:
No
Weight:
184.75 lb
Width:
60 in