48 in. Frameless Bypass Shower Door with Clear Tempered Glass in Polished Chrome
Essence 48 in. Frameless Bypass Shower Door with Clear Tempered Glass in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The DreamLine Essence frameless sliding bypass shower or tub door showcases a modern, elegant design with a striking silhouette. The Essence provides smooth gliding action with its sleek rollers without the significant framing of a typical bypass shower door. Step into a stunning oasis every time you shower! Choose DreamLine for the ultimate solution for your shower project.
- Model Size: 44-48 in W x 76 in H; Door walk-in: 18-22 in; Double sliding bypass configuration allows entry from left or right side
- Quality 5/16 in (8 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Specially designed rollers create a smooth, quiet gliding operation; Dual towel bars double as handles on each panel
- Aluminum water guards accommodate up to 1/4 in for out-of-plumb (uneven) walls; Model can be trimmed up to 4 in for width adjustment
- Hardware Finish: Chrome
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Minimum threshold depth of 2-3/4 in is required for proper installation
- Professional installation recommended; Limited Lifetime Warranty
- Drilling into the threshold is required for installation of this product
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Essence
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 5/16 in
- Glass Type:
- Clear
- Handle Type:
- Bar
- Height:
- 76 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 31 in+
- UPC:
- 849388038324
- Width:
- 48 in