ESSENCE-H 56-60 X 76 SHWR DR CHRM
Essence-H ESSENCE-H 56-60 X 76 SHWR DR CHRM
Package Quantity Info:
Each: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The DreamLine Essence-H is a semi-frameless sliding bypass shower or tub door with a modern, elegant design and a striking look. The Essence-H has thick tempered glass combined with sleek rollers for smooth gliding action. SafeClose bumper guides offer glass safety and operational security. DreamLine exclusive ClearMax water repellant and stain resistant glass coating provides superior protection from stains and easy maintenance. Step into an oasis every time you shower! Choose DreamLine for the ultimate solution for your shower project.
- Model Size: 56-60 in W x 76 in H; Door walk-in: 23-1/4 - 27-1/4 in; Double sliding bypass configuration allows entry from left or right side
- Quality 5/16 in (8 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Specially designed rollers create a smooth, quiet gliding operation; Dual towel bars double as handles on each panel
- Wall profiles accommodate up to 1/4 in for out-of-plumb (uneven) walls; SafeClose bumper guides within each wall profile
- Model can be trimmed up to 4 in for width adjustment; Hardware Finish: Chrome
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Minimum threshold depth of 2-3/4 in is required for proper installation
- Professional installation recommended; Limited Lifetime Warranty
- Drilling into the threshold is required for installation of this product
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Essence-H
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Frame Type:
- Semi-Framed
- GSA Approved:
- No
- Glass Thickness:
- 5/16
- Glass Type:
- Clear
- Handle Type:
- Bar
- Height:
- 76
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 31 in+
- Type:
- DSHDR636076H01
- UPC:
- 849388052740
- Width:
- 60