*CVR* FLEX 30 X 60 SHDR BN L BSQ BS
Flex *CVR* FLEX 30 X 60 SHDR BN L BSQ BS
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The DreamLine Flex pivot shower door and SlimLine base kit offers modern appeal at a budget friendly price point. The versatile Flex model combines cutting-edge pivot hardware, simple installation and dependable performance. Complete your bathroom with the elegant and innovative look of the Flex shower door and SlimLine base kit from DreamLine for the complete solution for your shower project.
- Kit includes: Flex Shower Door and SlimLine Shower Base; Kit Size: 30 in D x 60 in W x 74-3/4 in H; Walk-in Opening: 23 in
- Flex Shower Door: 1/4 in (6mm) thick certified clear tempered glass; Reversible for right or left door opening installation
- Up to 4 in width adjustment within telescopic rails; An additional 1/2 in adjustment per side for width or out-of-plumb within wall profiles
- Solid brass pivots provide durability and luxury; Anodized aluminum wall profiles; Full length magnetic door latch for water tight closure
- Door Hardware Finish: Brushed Nickel; Base Color: Biscuit; Drain Location: Left
- SlimLineShower Base:Glossy acrylic finish is scratch, slip, and stain resistant for safe showering; Reinforced with fiberglass for durability
- Drain opening fits any standard 2 in compression fitted drain; Drain not included; Direct to stud installation
- Plumbing codes vary by state; DreamLine is not responsible for code compliance
- Professional installation recommended; Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- CSA Certified:
- No
- Collection:
- Flex
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Location:
- Left
- Frame Type:
- Semi-Framed
- GSA Approved:
- No
- Glass Type:
- Clear, Tempered
- Handle Type:
- Grip
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Material:
- Glass, Aluminum, Acrylic
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Overall Height:
- 74-3/4 in
- Overall Length:
- 30 in
- Overall Width:
- 60 in
- Shower Base Shape:
- Rectangle
- Shower Door Type:
- Pivot
- UL Listed:
- No
- UPC:
- 849388064941