This product requires certification to purchase.

60 in. Frameless Pivot Shower Door with Clear Tempered Glass in Polished Chrome

DreamLine

Flex 60 in. Frameless Pivot Shower Door with Clear Tempered Glass in Polished Chrome

  • Fast #
  • Part #DSHDR2260720001
  • Item #7197778
  • Manufacturer Part #SHDR-22607200-01
4.3 out of 5 Customer Rating
Brand image
DreamLine

Flex 60 in. Frameless Pivot Shower Door with Clear Tempered Glass in Polished Chrome

  • Fast #
  • Part #DSHDR2260720001
  • Item #7197778
  • Manufacturer Part #SHDR-22607200-01
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The DreamLine Flex pivot shower door or enclosure has modern appeal and a semi-frameless design that is ideal for those that want the beauty of frameless glass, but have budget or design limitations. The versatile Flex model combines cutting-edge pivot hardware and an impressive capacity for width adjustment, which simplifies installation and offers dependable performance. Complete your bathroom with the elegant and innovative look of the Flex model from DreamLine for the ultimate solution for your shower project.
  • Model Size: 56-60 in W x 72 in H; Walk-in Opening: 22-7/8 in; Hardware Finish: Chrome
  • Up to 4 in width adjustment within telescopic rails
  • An additional 1/2 in adjustment per side for width or out-of-plumb (uneven walls) within wall profiles
  • Full length magnetic door latch for water tight closure
  • Solid brass pivots provide durability and luxury; Anodized aluminum wall profiles
  • 1/4 in (6mm) thick certified clear tempered glass; Semi-Frameless glass design that is built to last
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Limited Lifetime Manufacturer Warranty; Professional installation recommended
  • Pictured SlimLine shower base is not included with this product
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Flex
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Frame Type:
Semi-Framed
GSA Approved:
No
Glass Thickness:
1/4 in
Glass Type:
Clear
Handle Type:
Grip
Height:
72 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
NSF Certified:
No
Product Type:
Shower Door
Shower Door Height Range:
71-75 in
Shower Door Type:
Pivot
Shower Door Width Range:
31 in+
UPC:
849388023832
Width:
60 in