This product requires certification to purchase.

FRENCH CORNER 36 X 36 SHEN BS WHT

DreamLine

French Corner FRENCH CORNER 36 X 36 SHEN BS WHT

  • Fast #
  • Part #DDL678900
  • Item #7657653
  • Manufacturer Part #DL-6789-00
3.6 out of 5 Customer Rating
Brand image
DreamLine

French Corner FRENCH CORNER 36 X 36 SHEN BS WHT

  • Fast #
  • Part #DDL678900
  • Item #7657653
  • Manufacturer Part #DL-6789-00
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The DreamLine French Corner sliding shower enclosure is a perfect complement to a modern industrial bathroom style with a European vibe. The French Corner is designed for a corner installation providing an effective solution to maximize space. The four panel configuration includes two corner-opening sliding doors to create a spacious center walk through. JetGlaze glass pattern offers a unique mullion look without the metal framing for easy maintenance.
  • Update the style in your bathroom with the French Corner sliding shower enclosure. Shower Base has a glossy acrylic finish that is scratch, slip, and stain resistant for safe showering, and is reinforced with fiberglass for durability. Drain opening fits any standard 2 in compression fitted drain (not included)
  • Kit Includes: French Corner Enclosure and SlimLine Shower Base. Kit Size: 36 in D x 36 in W x 74-3/4 in H; Walk-in Opening: 20-3/4 in; Hardware Finish: White; Base Color: White
  • Two sliding panels, with two stationary panels on sides meet to create corner walk through
  • 5/32 in (4 mm) certified clear tempered glass; JetGlaze glass pattern offers a unique mullion look without the metal framing
  • Anodized aluminum wall profiles allow up to 1/2 in adjustment per side for out-of-plumb (uneven walls)
  • SlimLine Shower Base: Low profile threshold design for easy entry and exit; Integrated tile flange for water leak prevention; cUPC certified
  • Glossy acrylic finish is scratch, slip, and stain resistant for safe showering; Reinforced with fiberglass for durability
  • Drain opening fits any standard 2 in compression fitted drain (not included); Direct to stud installation; Professional installation recommended
  • Plumbing codes vary by state; DreamLine not responsible for code compliance; Enclosure: One (1) Year Limited Warranty; Base: Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
French Corner
Color Finish Category:
Whites
Color Finish Name:
White
Frame Type:
Framed
GSA Approved:
No
Glass Thickness:
5/32 in
Glass Type:
Clear, Tempered
Height:
74-3/4 in
IAPMO Listed:
No
Installation Type:
2 Wall Corner
NSF Certified:
No
Product Type:
Shower Door
Shower Door Height Range:
71-75 in
Shower Door Type:
Sliding
Shower Door Width Range:
31 in+
UPC:
849388063029
Width:
36 in