60 in. Frameless Sliding Tub and Shower Door with Clear Glass in Brushed Nickel
Infinity-Z 60 in. Frameless Sliding Tub and Shower Door with Clear Glass in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The DreamLine Infinity-Z sliding shower or tub door offers classic style with a modern touch. The Infinity-Z will transform your bathroom with a beautiful balance of functionality, elegance and sophistication. A variety of finishes and glass options will match any bathroom décor. Choose the DreamLine Infinity-Z model for the ultimate solution to your shower project.
- Model Size: 56 - 60 in W x 58 in H; Walk-in Opening: 21-3/8 - 25-3/8 in; Configuration consists of a Stationary Panel and Sliding Door
- Quality 1/4 in (6mm) thick Clear certified tempered glass; Reversible for a right or left door opening to fit your specific layout
- Convenient towel bar on the Stationary Panel
- Up to 1 in adjustment per side for out-of-plumb (uneven) walls within wall profiles
- Up to 4 in for width adjustment by trimming guide rails
- Hardware Finish: Brushed Nickel
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Professional installation recommended
- Limited Lifetime Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Infinity-Z
- Color Finish Name:
- Brushed Nickel
- Frame Type:
- Semi-Framed
- GSA Approved:
- No
- Glass Thickness:
- 1/4 in
- Glass Type:
- Clear
- Height:
- 58 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Tempered Glass, Aluminum
- NSF Certified:
- No
- Product Type:
- Shower Door
- UL Listed:
- No
- UPC:
- 849388002707
- Width:
- 60 in