72 x 54 in. Semi-Framed Sliding Shower Door in Brushed Nickel
Infinity-Z 72 x 54 in. Semi-Framed Sliding Shower Door in Brushed Nickel
Product Details
Product Details
- The DreamLine Infinity-Z sliding shower or tub door offers classic style with a modern touch. The Infinity-Z will transform your bathroom with a beautiful balance of functionality, elegance and sophistication. A variety of finishes and glass options will match any bathroom décor. Choose the DreamLine Infinity-Z model for the ultimate solution to your shower project.
- Model Size: 50 - 54 in W x 72 in H; Walk-in Opening: 18-3/8 - 22-3/8 in; Configuration consists of a Stationary Panel and Sliding Door
- Quality 1/4 in (6mm) thick Clear certified tempered glass; Reversible for a right or left door opening to fit your specific layout
- Convenient towel bar on the Stationary Panel
- Up to 1 in adjustment per side for out-of-plumb (uneven) walls within wall profiles
- Up to 4 in for width adjustment by trimming guide rails
- Hardware Finish: Brushed Nickel
- Pictured SlimLine shower base is not included (sold separately)
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Professional installation recommended; Limited Lifetime Manufacturer Warranty (Oil Rubbed Bronze finish limited to 1 (one) year warranty)
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Infinity-Z
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Frame Type:
- Semi-Framed
- GSA Approved:
- No
- Glass Thickness:
- 1/4
- Glass Type:
- Clear
- Handle Type:
- Towel Bar
- Height:
- 72
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- NSF Certified:
- No
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- UPC:
- 849388055499
- Width:
- 54