This product requires certification to purchase.

72 x 54 in. Semi-Framed Sliding Shower Door in Chrome

DreamLine

Infinity-Z 72 x 54 in. Semi-Framed Sliding Shower Door in Chrome

  • Fast #
  • Part #DSHDR095472001
  • Item #7521455
  • Manufacturer Part #SHDR-0954720-01
5 out of 5 Customer Rating
Brand image
DreamLine

Infinity-Z 72 x 54 in. Semi-Framed Sliding Shower Door in Chrome

  • Fast #
  • Part #DSHDR095472001
  • Item #7521455
  • Manufacturer Part #SHDR-0954720-01
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The DreamLine Infinity-Z sliding shower or tub door offers classic style with a modern touch. The Infinity-Z will transform your bathroom with a beautiful balance of functionality, elegance and sophistication. A variety of finishes and glass options will match any bathroom décor. Choose the DreamLine Infinity-Z model for the ultimate solution to your shower project.
  • Model Size: 50 - 54 in W x 72 in H; Walk-in Opening: 18-3/8 - 22-3/8 in; Configuration consists of a Stationary Panel and Sliding Door
  • Quality 1/4 in (6mm) thick Clear certified tempered glass; Reversible for a right or left door opening to fit your specific layout
  • Convenient towel bar on the Stationary Panel
  • Up to 1 in adjustment per side for out-of-plumb (uneven) walls within wall profiles
  • Up to 4 in for width adjustment by trimming guide rails
  • Hardware Finish: Chrome
  • Pictured SlimLine shower base is not included (sold separately)
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Professional installation recommended; Limited Lifetime Manufacturer Warranty (Oil Rubbed Bronze finish limited to 1 (one) year warranty)
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Infinity-Z
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Frame Type:
Semi-Framed
GSA Approved:
No
Glass Thickness:
1/4 in
Glass Type:
Clear
Handle Type:
Towel Bar
Height:
72 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
NSF Certified:
No
Shower Door Height Range:
71-75 in
Shower Door Type:
Sliding
Shower Door Width Range:
31 in+
UPC:
849388055482
Width:
54 in