This product requires certification to purchase.

72 x 30 in. Frameless Shower Screen in Brushed Nickel

DreamLine

Linea 72 x 30 in. Frameless Shower Screen in Brushed Nickel

  • Fast #
  • Part #DSHDR323030204
  • Item #7518219
  • Manufacturer Part #SHDR-3230302-04
4 out of 5 Customer Rating
Brand image
DreamLine

Linea 72 x 30 in. Frameless Shower Screen in Brushed Nickel

  • Fast #
  • Part #DSHDR323030204
  • Item #7518219
  • Manufacturer Part #SHDR-3230302-04
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The DreamLine Linea collection of walk-in shower panels is a welcome addition to any contemporary bathroom. The Linea is elegant and functional, giving the entire shower space a sense of high-end luxury with a modern appeal. Expand the possibility for efficient use of space with the bright and open design of a doorless shower. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. Choose Dreamline for the ultimate solution to your shower project!
  • Configuration consists of Two Individual Glass Panels; Panel Sizes: Two 30 in W x 72 in H panels
  • Frameless walk-in shower design with an open-entry, doorless style
  • Premium 3/8 in (10mm) certified tempered glass for an upscale look
  • DreamLine exclusive ClearMax water and stain resistant glass coating
  • Panels are attached to the wall using a 1 in thick anodized aluminum U-channel
  • U-channel allows up to 1/2 in adjustment for out-of-plumb (uneven walls) on each panel
  • Hardware Finish: Brushed Nickel
  • Reversible for a right or left walk-in opening to fit your specific layout; Professional installation recommended
  • Limited Lifetime Manufacturer Warranty; (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Linea
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Height:
72 in
IAPMO Listed:
No
Installation Type:
Corner Mount
NSF Certified:
No
Shower Door Height Range:
71-75 in
Shower Door Type:
Screen
Shower Door Width Range:
26-30 in
UPC:
849388022996
Width:
30 in