72 x 34 in. Frameless Shower Screen in Brushed Nickel
Linea 72 x 34 in. Frameless Shower Screen in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The DreamLine Linea collection of walk-in shower panels is a welcome addition to any contemporary bathroom. The Linea is elegant and functional, giving the entire shower space a sense of high-end luxury with a modern appeal. Expand the possibility for efficient use of space with the bright and open design of a doorless shower. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. Choose Dreamline for the ultimate solution to your shower project!
- Configuration consists of Two Individual Glass Panels; Panel Sizes: Two 34 in W x 72 in H panels
- Frameless walk-in shower design with an open-entry, doorless style
- Premium 3/8 in (10mm) certified tempered glass for an upscale look
- DreamLine exclusive ClearMax water and stain resistant glass coating
- Panels are attached to the wall using a 1 in thick anodized aluminum U-channel
- U-channel allows up to 1/2 in adjustment for out-of-plumb (uneven walls) on each panel
- Hardware Finish: Brushed Nickel
- Reversible for a right or left walk-in opening to fit your specific layout; Professional installation recommended
- Limited Lifetime Manufacturer Warranty; (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Linea
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Height:
- 72 in
- IAPMO Listed:
- No
- Installation Type:
- Corner Mount
- NSF Certified:
- No
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Screen
- Shower Door Width Range:
- 31 in+
- UPC:
- 849388023085
- Width:
- 34 in