This product requires certification to purchase.

48 in. Frameless Sliding Shower Door with Right Wall Bracket in Polished Chrome

DreamLine

Mirage-X 48 in. Frameless Sliding Shower Door with Right Wall Bracket in Polished Chrome

  • Fast #
  • Part #DSHDR1948723R01
  • Item #7197785
  • Manufacturer Part #SHDR-1948723R-01
5 out of 5 Customer Rating
Brand image
DreamLine

Mirage-X 48 in. Frameless Sliding Shower Door with Right Wall Bracket in Polished Chrome

  • Fast #
  • Part #DSHDR1948723R01
  • Item #7197785
  • Manufacturer Part #SHDR-1948723R-01
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The DreamLine Mirage-X frameless sliding shower or tub door is the epitome of simple elegance with a modern flair. The remarkably innovative headerless design creates an unobstructed and open view for your shower. The Mirage-X shower door will complete any bathroom space with a look of luxury and style.
  • Model Size: 44 - 48 in W x 72 in H; Walk-in Opening: 16-1/2 to 20-1/2 in
  • Configuration: Sliding door and Fixed Panel; Right Wall Installation (Fixed Panel on Right, Door on Left)
  • Hardware Finish: Chrome; Proprietary L-bar provides a streamlined, unobstructed look and structural support
  • Glass: 3/8 in (10mm) thick clear tempered glass; Protective Glass Coating: ClearMax
  • Width adjustment: Up to 4 in; Out-of-plumb adjustment: 3/8 in on Fixed Panel side
  • Frameless and Headerless Design; IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Matches any 48 in W DreamLine Single Threshold SlimLine Shower Base (sold separately)
  • Professional installation recommended
  • Limited Lifetime Manufacturer Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Mirage-X
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Glass Type:
Clear
Handle Type:
Square
Height:
72 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
NSF Certified:
No
Product Type:
Shower Door
Shower Door Height Range:
71-75 in
Shower Door Type:
Sliding
Shower Door Width Range:
31 in+
UPC:
849388024037
Width:
48 in