This product requires certification to purchase.

60 in. Frameless Sliding Shower Door with Left Wall Bracket in Brushed Nickel

DreamLine

Mirage-X 60 in. Frameless Sliding Shower Door with Left Wall Bracket in Brushed Nickel

  • Fast #
  • Part #DSHDR1960723L04
  • Item #7197851
  • Manufacturer Part #SHDR-1960723L-04
5 out of 5 Customer Rating
Brand image
DreamLine

Mirage-X 60 in. Frameless Sliding Shower Door with Left Wall Bracket in Brushed Nickel

  • Fast #
  • Part #DSHDR1960723L04
  • Item #7197851
  • Manufacturer Part #SHDR-1960723L-04
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The DreamLine Mirage-X frameless sliding shower or tub door is the epitome of simple elegance with a modern flair. The remarkably innovative headerless design creates an unobstructed and open view for your shower. The Mirage-X shower door will complete any bathroom space with a look of luxury and style.
  • Model Size: 56 - 60 in W x 72 in H; Walk-in Opening: 22 to 26 in
  • Configuration: Sliding door and Fixed Panel; Left Wall Installation (Fixed Panel on Left, Door on Right)
  • Hardware Finish: Brushed Nickel; Proprietary L-bar provides a streamlined, unobstructed look and structural support
  • Glass: 3/8 in (10mm) thick clear tempered glass; Protective Glass Coating: ClearMax
  • Width adjustment: Up to 4 in; Out-of-plumb adjustment: 3/8 in on Fixed Panel side
  • Frameless and Headerless Design; IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Matches any 60 in W DreamLine Single Threshold SlimLine Shower Base (sold separately)
  • Professional installation recommended
  • Limited Lifetime Manufacturer Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Mirage-X
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Glass Type:
Clear
Handle Type:
Square
Height:
72 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
NSF Certified:
No
Product Type:
Shower Door
Shower Door Height Range:
71-75 in
Shower Door Type:
Sliding
Shower Door Width Range:
31 in+
UPC:
849388024105
Width:
60 in