60 in. Frameless Sliding Tub and Shower Door with Right Wall Bracket in Polished Chrome
Mirage-X 60 in. Frameless Sliding Tub and Shower Door with Right Wall Bracket in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The DreamLine Mirage-X frameless sliding shower or tub door is the epitome of simple elegance with a modern flair. The remarkably innovative headerless design creates an unobstructed and open view for your shower. The Mirage-X shower door will complete any bathroom space with a look of luxury and style.
- Model Size: 56-60 in W x 58 in H; Walk-in Opening: 22-26 in
- Configuration: Sliding door and Fixed Panel; Right Wall Installation (Fixed Panel on Right, Door on Left)
- Hardware Finish: Chrome; Proprietary L-bar provides a streamlined, unobstructed look and structural support
- Glass: 3/8 in (10mm) thick clear tempered glass; Protective Glass Coating: ClearMax
- Width adjustment: Up to 4 in; Out-of-plumb adjustment: 3/8 in on Fixed Panel side
- Frameless and Headerless Design; IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Pictured tub is not included
- Professional installation recommended
- Limited Lifetime Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Mirage-X
- Color Finish Name:
- Chrome
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Clear
- Height:
- 58 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Tempered Glass, Aluminum
- NSF Certified:
- No
- Product Type:
- Shower Door
- UL Listed:
- No
- UPC:
- 849388024075
- Width:
- 60 in