This product requires certification to purchase.

72 x 60 in. Frameless Sliding Shower Door in Brushed Nickel

DreamLine

Mirage-Z 72 x 60 in. Frameless Sliding Shower Door in Brushed Nickel

  • Fast #
  • Part #DSHDR196072404
  • Item #7781762
  • Manufacturer Part #SHDR-1960724-04
5 out of 5 Customer Rating
Brand image
DreamLine

Mirage-Z 72 x 60 in. Frameless Sliding Shower Door in Brushed Nickel

  • Fast #
  • Part #DSHDR196072404
  • Item #7781762
  • Manufacturer Part #SHDR-1960724-04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The DreamLine Mirage-Z frameless sliding shower or tub door is the epitome of elegance with a modern flair. The remarkably innovative headerless design creates an unobstructed and open view for your shower. The Mirage-Z shower or tub door will complete any bathroom space with a look of luxury and style. Patent pending SafeClose and SafeStop elements provide reliable and secure performance. Whether your bathroom project is large or small, DreamLine can provide the ultimate solution for your renovation!
  • Model size: 56-60 in W x 72 in H; walk-in opening: 21-25 in
  • Configuration consists of a sliding door and a stationary panel
  • Premium 3/8 in (10 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Patented L-Bar ensures model stability and provides an unobstructed look; reversible for a right or left door opening to fit your specific layout
  • SafeClose and SafeStop elements for reliable and secure functionality; threshold depth of at least 1 3/8 in required for proper installation
  • Model can be trimmed up to 4 in for width adjustment; up to 3/8 in out-of-plumb (uneven walls) adjustment on each side
  • Hardware finish: Brushed nickel
  • Installation requirements: Professional installer, drilling into the threshold, and 2 person team for proper installation
  • Important! measure the width of your shower space after walls are finished (tile, back walls, etc.); limited lifetime manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Mirage-Z
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Glass Type:
Tempered, Clear
Handle Type:
Square
Height:
72 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
NSF Certified:
No
Product Type:
Shower Door
Shower Door Height Range:
71-75 in
Shower Door Type:
Sliding
Shower Door Width Range:
31 in+
UPC:
849388063159
Width:
60 in