36-3/8 in. Frameless Sliding Shower Enclosure with Clear Glass in Polished Chrome
Prime 36-3/8 in. Frameless Sliding Shower Enclosure with Clear Glass in Polished Chrome
Product Details
Product Details
- The DreamLine Prime sliding shower enclosure and base kit adds style and bold design to your shower space. The neo round sliding style of the Prime enclosure can fit into virtually any corner, making it perfect for smaller to midsize bathrooms, where space is limited. The Prime enclosure and SlimLine shower base kit provides the ultimate solution to your shower project!
- Kit includes: Shower Enclosure and Shower Base; Kit Size: 38 in D x 38 in W x 74-3/4 in H; Walk-In Opening: 20-3/8 in
- Prime Shower Enclosure: Center opening dual sliding door design; Perfect for smaller spaces; Full length magnetic strip for watertight closure
- Quality 1/4 in (6mm) certified tempered glass
- Anodized aluminum wall profiles allow 1 in adjustment per side
- SlimLine Shower Base: Curved neo round design for corner installation; Low profile threshold design; Reinforced with fiberglass
- Glossy acrylic finish is scratch and stain resistant; Slip-resistant textured floor; Integrated tile flange for leak prevention
- Drain opening fits any standard 2 in compression fitted drain; Direct to stud installation; cUPC certified; Drain not included
- Glass Type: Clear; Door Hardware Finish: Chrome; Base Color: White
- Plumbing codes vary by state; DreamLine is not responsible for code compliance; Professional installation recommended; Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Prime
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Location:
- Corner
- GSA Approved:
- No
- Glass Type:
- Clear, Tempered
- Handle Type:
- Grip
- Height:
- 74-3/4
- IAPMO Listed:
- No
- Installation Type:
- 2 Wall Corner
- Length:
- 38
- Material:
- Glass, Aluminum, Plastic
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Shower Base Shape:
- Neo-angle
- Shower Door Framed or Frameless:
- Semi-Frameless
- Shower Door Type:
- Sliding
- UL Listed:
- No
- UPC:
- 849388009096
- Width:
- 38