36 x 36 x 76-3/4 in. Corner Shower Unit in Polished Chrome
Prime 36 x 36 x 76-3/4 in. Corner Shower Unit in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The DreamLine Prime sliding shower enclosure and base kit adds style and bold design to your shower space. The neo round sliding style of the Prime enclosure can fit into virtually any corner, making it perfect for smaller to midsize bathrooms, where space is limited. The Prime enclosure and SlimLine shower base kit provides the ultimate solution to your shower project!
- Kit includes: Shower Enclosure, Shower Base, and Backwalls; Kit Size: 36 in D x 36 in W x 76-3/4 in H; Walk-In Opening: 20-3/8 in
- Prime Shower Enclosure: Center opening dual sliding door design; Perfect for smaller spaces; Full length magnetic strip for watertight closure
- Quality 1/4 in (6mm) certified tempered glass; Anodized aluminum wall profiles allow 1 in adjustment per side
- SlimLineShower Base:Low profile threshold design; Reinforced with fiberglass; Direct to studinstallation; cUPCcertified
- Glossy acrylic finish is scratch and stain resistant;Integrated tile flange for water leak prevention;Drain not included
- Q-Wall Backwall:Acrylic/ABS material for easy maintenance;Attractive tile pattern for a modern look; Trim-to-size sidewall panels
- 2 glass shelves; Install against a solid surface, such aswonderboardorgreenboard(not directly to studs); Professional installation required
- Glass Type: Clear; Door Hardware Finish: Chrome; Base Color: White; Backwall Color: White
- Shower Enclosure and SlimLine Base: Limited Lifetime Warranty; Backwalls: Limited 1 Year Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Prime
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 36 in
- Frame Type:
- Semi-Framed
- GSA Approved:
- No
- Glass Type:
- Tempered, Clear
- Handle Type:
- Grip
- Height:
- 76-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- 2 Wall Corner
- Length:
- 36 in
- NSF Certified:
- No
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- UPC:
- 849388004145
- Width:
- 36 in